Apply to be a TradeMaster!
Main product image of 3/4" DS06 DialSet Pressure Regulating Valve w/ Double Union Press Fittings (Lead Free)
Magnifying glass
Hover image to zoom

3/4" DS06 DialSet Pressure Regulating Valve w/ Double Union Press Fittings (Lead Free)

SKU:
DS06-101-DUP-LF
Rating:
(1)
Q&A:
(0)
3/4" DS06 DialSet Pressure Regulating Valve w/ Double Union Press Fittings (Lead Free)
Magnifying glass
Hover image to zoom
$132.41 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Type
Union Press Connection
Product Highlight: Connection Size
1 Connection

Description

–
The Braukmann DS06 DialSet Pressure Regulating Valve (PRV) from Resideo supports potable water and irrigation applications in ensuring a constant outlet pressure. It features a downstream pressure adjustment dial that removes the need for a pressure gauge when adjusting settings (static pressure only).

Specs

–
Connection Size:

1

Max Pressure (PSI):

250

Connection Type:

Union Press

Product Type:

Pressure Regulator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect replacement for an old unit!

This propress unit was a great replacement for and older Braukmann 065. Propress made the swap out quick and easy. Now my 2-family apartment is back up to 60psi again.
Jonas
MA
2 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy