Shop Resideo Sale
Main product image of 3/4" NPT DialSet Pressure Regulating Valve Body (Lead Free)
Magnifying glass
Hover image to zoom

3/4" NPT DialSet Pressure Regulating Valve Body (Lead Free)

SKU:
DS06-101-LF
Rating:
(9)
Q&A:
(5)
3/4" NPT DialSet Pressure Regulating Valve Body (Lead Free)
Magnifying glass
Hover image to zoom
$90.90 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Overview

The Honeywell DS06 Dial Set® Pressure Regulating Valve is a high quality pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Specifications
  • Dimensions: 5 1/4" High x 3 3/8" Long
  • Operating Temperature Range: 140 F Maximum
  • Connection Type: Female NPT Threaded Inlet & Outlet Externally threaded for Unions
  • Outlet Pressure Adjustment Range: 25-90 PSI
  • Max. Inlet Pressure Rating: 250 PSI
  • Gauge Tap: 1/4 in. NPT (two, one on each side of body).
  • Reducing Ratio: 10:1 Maximum
  • Union Fittings: Union Body, No Tailpieces
  • Approvals, ASSE: Certified 1003-2016
  • Approvals, IAPMO: Listed

Features
  • Built-In Dial-Set - no gauge is needed to install or set static pressure.
  • Noncorroding Unitized Cartridge - contains all working parts and is easily replaceable
  • Outlet adjustment range of 25 PSI to 90 PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications.
  • Install it just about anywhere. The internal and external threading allows for use in thread-by-thread, single union or double-union configurations.
  • 1/4" NPT tap accessible from both sides to validate output
  • Built in strainer to simplify maintenance
  • Approvals - ASSE 1003, IAPMO, CSA, Low Lead Compliant

Specs

–
Size:

3/4"

Pressure Range:

25 to 90 PSI

Min Pressure (PSI):

25

Max Pressure (PSI):

90

Max Inlet Pressure:

250 PSI

Operating Temp Range:

140°F MAX

Material:

Bronze

Gauge:

none

Reduction Ratio:

10:1 max

Features:

Calibrated Adjustment Dial

Lead Free:

Yes

Product Type:

Valve Body

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRO Series Extra Thick Wax Gasket w/ Flange, No Bolts
SKU: PRO80F
Fluidmaster

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Works Perfectly

Works great! All I had to do was install, had crazy water hammer before, this fixed the problem
Big Fish
Colorado
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great so far

More even pressure & better all around than the Watts regulator it replaced.
None
Selmer, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great, would buy again

Customer service/sales was awesome. Helped me locate a matching pressure regulator to replace my failing 24 year old regulator and it arrived on time! Would absolutely buy from these guys again.
Do-it-all-Dan
Knoxville TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again

Really quick shipping and part was perfect fit!
Dorf
Montville CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pressure Regulator

I've installed two of these regulators now with no issues. It has a debris screen in the bottom that is easily serviceable and prolongs the life of the regulator without the need for a strainer wye. The pressure indicator when checked against a gauge is within just a few psi, nearly dead on and is the easiest to adjust, giving homeowners with little know how the ability to adjust their pressure later on without special knowledge or gauges. The price is right and the quality is far beyond what I've found elsewhere at this price point. Only gripe: the second time I ordered one, it shipped without the union.
Abcdefg
Southern Arizona
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Pressure Reducing Valve

Replaced our reducing valve coming into the house. I found out our old one was partially plugged and stuck so I couldn't adjust the water pressure coming into the house.
nag
Reiles Acres, ND
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Geat place

Shipping was super fast very good company to do business with
Bob
Connecticut
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and SupplyHouse is excellent.

SupplyHouse.com was excellent to purchase from,simple and quick delivery. PRV is being used as portable unit in campgrounds on RV. Price surpassed any other I could find for quality valve.
RanDenali 2015
Brooksville,Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great quality

easy to install good quality
aaron
medford or.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can this be buried in an outside application if it's in a valve box?

Asked by Dale 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This unit should not be installed outside.

Was this review helpful to you?

Q: Will this pressure reducer function for long in a full sunlight application?

Asked by steve 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that should work fine outdoors.

Was this review helpful to you?

Q: Since this product doesn't come with union fittings, what kit do I need to connect to 3/4 NPT?

Asked by Sam 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That valve has 3/4 NPT connections, so a 3/4 Male threaded pipe adapter.

Was this review helpful to you?

Q: What is its maximum flow rating?

Asked by art 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

see page 2. https://customer.honeywell.com/resources/Techlit/TechLitDocuments/33-00000s/33-00063.pdf

Was this review helpful to you?

Q: The listing for this item says lead free but in the image the valve body is stamped "low lead". Is this device suitable for drinking water applications?

Asked by bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this valve is lead free and can be used in potable water applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy