Apply to be a TradeMaster!
Main product image of 1" DS06 DialSet Pressure Regulating Valve w/ Double Union Press Fittings (Lead Free)
Magnifying glass
Hover image to zoom

1" DS06 DialSet Pressure Regulating Valve w/ Double Union Press Fittings (Lead Free)

SKU:
DS06-102-DUP-LF
Rating:
(0)
Q&A:
(0)
1" DS06 DialSet Pressure Regulating Valve w/ Double Union Press Fittings (Lead Free)
Magnifying glass
Hover image to zoom
$181.57 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Type
Union Press Connection
Product Highlight: Connection Size
1 Connection

Description

–
The Braukmann DS06 DialSet Pressure Regulating Valve (PRV) from Resideo supports potable water and irrigation applications in ensuring a constant outlet pressure. It features a downstream pressure adjustment dial that removes the need for a pressure gauge when adjusting settings (static pressure only).

Specs

–
Max Pressure (PSI):

250

Connection Size:

1

Connection Type:

Union Press

Product Type:

Pressure Regulator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy