Apply to be a TradeMaster!
Main product image of 1" DS06 DialSet Pressure Regulating Valve w/ Single Union Press Fittings (Lead Free)
Magnifying glass
Hover image to zoom

1" DS06 DialSet Pressure Regulating Valve w/ Single Union Press Fittings (Lead Free)

SKU:
DS06-102-SUP-LF
Rating:
(0)
Q&A:
(0)
1" DS06 DialSet Pressure Regulating Valve w/ Single Union Press Fittings (Lead Free)
Magnifying glass
Hover image to zoom
$157.47 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Type
Union Press Connection
Product Highlight: Connection Size
1 Connection

Description

–
The Braukmann DS06 DialSet Pressure Regulating Valve (PRV) from Resideo supports potable water and irrigation applications in ensuring a constant outlet pressure. It features a downstream pressure adjustment dial that removes the need for a pressure gauge when adjusting settings (static pressure only).

Specs

–
Connection Type:

Union Press

Product Type:

Pressure Regulator

Max Pressure (PSI):

250

Connection Size:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy