Apply to be a TradeMaster!
Main product image of DS06 Replacement Filter Inserts 1-1/2" & 2"
Magnifying glass
Hover image to zoom

DS06 Replacement Filter Inserts 1-1/2" & 2"

SKU:
ES06F-11/2A
Rating:
(0)
Q&A:
(0)
DS06 Replacement Filter Inserts 1-1/2" & 2"
Magnifying glass
Hover image to zoom
$13.03 each
In Stock
In Stock
Get 72 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Specifications:
  • Item Type: Replacement Part
  • Pipe Size (inch): 1-1/2in. or 2in.
  • Pipe Size (DN): DN40 or DN50
  • Valve Type: Pressure Regulating Valve

Specs

–
Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy