Apply to be a TradeMaster!
1" Sweat FK06 Pressure Reducing Valve (PRV) with Sediment Filter Combination (Lead Free)

1" Sweat FK06 Pressure Reducing Valve (PRV) with Sediment Filter Combination (Lead Free)

SKU:
FK06-102-DUS-LF
Rating:
(1)
Q&A:
(0)
1" Sweat FK06 Pressure Reducing Valve (PRV) with Sediment Filter Combination (Lead Free)
$206.11 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
33°F to 140°F
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Description

–
**Image may not represent actual product.**

The Honeywell FK06 DialSet Pressure Regulating Filter Combination is a high-quality pressure regulating valve and rinsable filter that maintains a constant outlet pressure over a wide range of inlet supply pressures and ensures a continuous supply of filtered water. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Features
  • Includes filter and PRV combination to prevent ingress of foreign matter and protects against over-pressurization.
  • Allows faster installation times and protects equipment from premature failure.
  • Rinse-able 50 micron filter.
  • Built-in adjustment dial eliminates the need for a gauge when adjusting the static pressure setting.
  • Non-corroding unitized cartridge contains all the working parts and is easily replaceable.
  • Outlet pressure adjustment ranges are suitable for household, light commercial, industrial, and turf and irrigation applications.
  • Shipped with threaded and sweat union connections and service wrench.
  • Shock resistant clear synthetic material filter bowl enables easy inspection for filter contamination.
  • Stainless steel filter element.
  • Filter bowl and sleeve are easily exchanged.

Specs

–
Product Type:

PRV & Sediment Filter Combo

Application:

Irrigation

Industrial

Point of Entry

Commercial

Type:

Sediment

Whole House

Connection Type:

Sweat

Size:

1"

Material:

Brass

Lead Free:

Yes

Temperature Range (F):

33°F to 140°F

Flow Rate (GPM):

See PDF for Details

Max Pressure (PSI):

250

Micron Rating:

50

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly What I Expected

I wanted a unit with sediment control as I'm at the end of a water main, seems to be well made and easy to adjust.
BostonG
Boston, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy