Apply to be a TradeMaster!
Main product image of 1" Threaded FK06 Pressure Reducing Valve (PRV) with Sediment Filter Combination (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded FK06 Pressure Reducing Valve (PRV) with Sediment Filter Combination (Lead Free)

SKU:
FK06-102-DUT-LF
Rating:
(1)
Q&A:
(0)
1" Threaded FK06 Pressure Reducing Valve (PRV) with Sediment Filter Combination (Lead Free)
Magnifying glass
Hover image to zoom
$209.14 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
33°F to 140°F
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Description

–
The Honeywell FK06 DialSet Pressure Regulating Filter Combination is a high-quality pressure regulating valve and rinsable filter that maintains a constant outlet pressure over a wide range of inlet supply pressures and ensures a continuous supply of filtered water. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Features
  • Includes filter and PRV combination to prevent ingress of foreign matter and protects against over-pressurization.
  • Allows faster installation times and protects equipment from premature failure.
  • Rinse-able 50 micron filter.
  • Built-in adjustment dial eliminates the need for a gauge when adjusting the static pressure setting.
  • Non-corroding unitized cartridge contains all the working parts and is easily replaceable.
  • Outlet pressure adjustment ranges are suitable for household, light commercial, industrial, and turf and irrigation applications.
  • Shipped with threaded and sweat union connections and service wrench.
  • Shock resistant clear synthetic material filter bowl enables easy inspection for filter contamination.
  • Stainless steel filter element.
  • Filter bowl and sleeve are easily exchanged.

Specs

–
Product Type:

PRV & Sediment Filter Combo

Application:

Industrial

Irrigation

Commercial

Point of Entry

Type:

Whole House

Sediment

Size:

1"

Connection Type:

Threaded

Material:

Brass

Lead Free:

Yes

Temperature Range (F):

33°F to 140°F

Flow Rate (GPM):

See PDF for Details

Max Pressure (PSI):

250

Micron Rating:

50

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Sediment Water Filters to be Found

I use these as a pre-filter to whole house water filtration systems in new home construction. They do the job and are easily maintained. These are first rate and of very high quality.
Jack
Vancouver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy