Apply to be a TradeMaster!
Main product image of Repair Kit for D05A, G, DS05G Series 1/2" & 3/4" Valves
Magnifying glass
Hover image to zoom
Repair Kit for D05A, G, DS05G Series 1/2" & 3/4" Valves
Magnifying glass
Hover image to zoom
K05A1009 has been discontinued
Discontinued January 13, 2024
This product was discontinued by the manufacturer.

Description

–
Repair kit for D05A, G, DS05G Series 1/2" & 3/4" Valves
  • Includes: Cartridge, screen and O-rings
  • Pipe Size (DN): DN15 or DN20
  • Used With: D05, DS05
  • Specs

    –
    Product Type:

    Kit

    Pipe Size:

    1/2"

    3/4"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Product Reviews

    4.48 out of 21 reviews
    90% would recommend this product
    4.48
    out of 21 Reviews
    90% would recommend this product
    WRITE A REVIEW
    5 star
    76%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    10%
    WRITE A REVIEW

    Most Liked Positive Review

    Good Experience

    This kit arrived promptly and was easy to install. Two small problems; the plastic washer would not fit in my valve body so I used the old brass one and the diagram only showed 2 O rings my unit had 2 on the cartridge and one extra in the package with no indication where it went. I later guessed that it may have been meant to go above or below the screen but I still am not sure
    VS

    Most Liked Negative Review

    Does not work in old DO5 valve

    K05A1009 does not work in an old DO5 valve because the top rubber washer does not cover the entire top surface of valve, therefore valve leaks.
    Showing 1-10 of 21 reviews

    Great Delivery Service

    The correct product and a very timely delivery.
    Charlie
    Reston, Virginia
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great

    Works great easy to replace.
    Bill
    Kingsport Tn
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Replaced per instructions but valve leaks

    I received the shipment in time. Installed per the instructions which were clear. After 2 days I noticed that the water was oozing out of the regulator valve.Will need to open again and try to re-seat. Hoping it will stop the leakage. Otherwise, will contact Supply House.
    Parm
    Pittsburgh PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It works. I like it.

    Came with instructions. Easy to install. Reasonably priced. I'm surprised these repair kits can still be found considering my regulator is probably 30 years old. I hope they keep making them.
    lar2
    San Diego
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Repair kit for water pressure regulator D05

    Was hearing occasional faint noise in house. Turns out the water pressure in my house was 100psi instead of the set 60psi (I installed a pressure gauge on my main water line a few years ago). The pressure could not be adjusted. I installed the repair kit and set the pressure back to 60psi again. The noise in the house went away!
    Heinz57
    Herndon VA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    right part

    The only place I was able to find this part.
    trumper
    tn
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect Solution

    Refurbish the pressure regulator without removing it from the line
    Average Home Plumber
    Somewhere, USA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just right product

    Installed easily and works properly
    Sky
    Pittsburgh pa
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works Great

    Perfect fit and cure for my regulator
    PghBill
    Pgh. Pa
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Right Fit

    The kit fit perfect on the valve .Took less then 15 min to complete the replacement.
    Sonny
    Duluth GA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?