Apply to be a TradeMaster!
Main product image of Complete Valve Insert for NK300S-100 and NK300S-100UP, w/out Sieve, D04FMA-1/2
Magnifying glass
Hover image to zoom

Complete Valve Insert for NK300S-100 and NK300S-100UP, w/out Sieve, D04FMA-1/2

Brand:
Resideo
SKU:
D04FMA-1/2
Rating:
(1)
Q&A:
(0)
Complete Valve Insert for NK300S-100 and NK300S-100UP, w/out Sieve, D04FMA-1/2
Magnifying glass
Hover image to zoom
$53.24 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The NK300S is a (re)filling combination valve that contains an integrated pressure reducing valve, strainer, double check backflow preventer with air vent (to protect potable water supply against back flow of heating water into supply pipe), two shut-off ball valves, pressure gauge, and conveniently located test ports for easy inspections and check out. All the needed devices for refilling a heating system are contained.

Product Features
  • Optimal protection of the potable water supply system
  • Pressure reducing valve with inlet pressure balancing - inlet pressure fluctuation does not influence the outlet pressure
  • Outlet pressure adjustable and directly visible on the pressure gauge
  • Low maintenance effort - cartridge insert and valve insert are completely replaceable
Product Specifications
  • Application: Replacement Valve Insert
  • Used With: NK300S-100, NK300S-100UP
  • Item Type: ReplacementPart
  • Pipe Size (inch)1/2 in.
  • Controlled Fluid: Water

Specs

–
Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

OEM part so works like original

Fast shipping. Long hold times though if calling in for questions. Online order easy.
Mario
Bismarck ND
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy