Apply to be a TradeMaster!
Main product image of High Limit, Manual Aquastat Controller w/ 130-Degree(F) to 270-Degree(F) Operating Temp, L4006E1042
Magnifying glass
Hover image to zoom

High Limit, Manual Aquastat Controller w/ 130-Degree(F) to 270-Degree(F) Operating Temp, L4006E1042

Brand:
Resideo
SKU:
L4006E1042
Rating:
(0)
Q&A:
(0)
High Limit, Manual Aquastat Controller w/ 130-Degree(F) to 270-Degree(F) Operating Temp, L4006E1042
Magnifying glass
Hover image to zoom
$302.80 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
Manual Reset
Product Highlight: Switch Action
Contacts Break on Temp Rise, SPST
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
130°F - 270°F

Description

–
Aquastat Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required. Honeywell's L4006 are used in applications that utilize the existing wells.

Product Features:
  • Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • TRADELINE models include heat-conductive compound.
  • Select models have wells.
  • UL limit rated device.

Specs

–
Application:

High Limit

Manual Reset

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

8-1/2"

Temperature Range (F):

130°F - 270°F

Mount:

Horizontal

Vertical

Switch Action:

Contacts Break on Temp Rise

SPST

Differential:

Manual Reset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy