Apply to be a TradeMaster!
Main product image of High Limit, Manual Aquastat Controller w/ 130-Degree (F) to 270-Degree (F) Operating Temp, L4006E1109
Magnifying glass
Hover image to zoom

High Limit, Manual Aquastat Controller w/ 130-Degree (F) to 270-Degree (F) Operating Temp, L4006E1109

Brand:
Resideo
SKU:
L4006E1109
Rating:
(0)
Q&A:
(0)
High Limit, Manual Aquastat Controller w/ 130-Degree (F) to 270-Degree (F) Operating Temp, L4006E1109
Magnifying glass
Hover image to zoom
$217.61 each
In Stock
In Stock
Get 2 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Differential
Manual Reset
Product Highlight: Switch Action
Contacts Break on Temp Rise, SPST
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
130°F - 270°F

Description

Aquastat Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Specs

Application:

High Limit

Manual Reset

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

1-1/2" to 3"

Temperature Range (F):

130°F - 270°F

Mount:

Horizontal

Vertical

Switch Action:

Contacts Break on Temp Rise

SPST

Differential:

Manual Reset

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy