Apply to be a TradeMaster!
Main product image of High Limit Aquastat, 100-200-Degree (F) range, Manual Reset, L4006E1125
Magnifying glass
Hover image to zoom

High Limit Aquastat, 100-200-Degree (F) range, Manual Reset, L4006E1125

Brand:
Resideo
SKU:
L4006E1125
Rating:
(1)
Q&A:
(0)
High Limit Aquastat, 100-200-Degree (F) range, Manual Reset, L4006E1125
Magnifying glass
Hover image to zoom
$316.50 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
5.1A @ 240 Vac, 8A @ 120 Vac, 0.25 A @ 0.25 to 12 Vdc
Product Highlight: Differential
Manual Reset
Product Highlight: Switch Action
Contacts Break on Temp Rise, SPST
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Temperature Range (F)
100°F to 200°F
Product Highlight: Height
5-5/8"

Description

–
This is a direct replacement for Slant/fin 818-223-000

  • Description: High Limit; Manual Reset Aquastat Controller with 100 F to 200 F operating temperature
  • Application : High Limit; Manual Reset
  • Insulation Depth (in.): 3 in.
  • Insulation Depth (mm): 76 mm
  • Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm) : 10 mm x 73 mm copper
  • Switching Action : SPST, contacts break on temperature rise.
  • Operating Temperature Range (F) : 100 F to 200 F
  • Operating Temperature Range (C): 38 C to 93 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 1.3A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): Manual Reset
  • Differential Temperature (C): Manual Reset
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1 Approvals, American Gas Association IAS AGA Certified

Specs

–
Application:

High Limit

Manual Reset

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

3"

Switch Action:

Contacts Break on Temp Rise

SPST

Temperature Range (F):

100°F to 200°F

Electrical Rating:

5.1A @ 240 Vac

8A @ 120 Vac

0.25 A @ 0.25 to 12 Vdc

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

No

Mount:

Vertical

Horizontal

Differential:

Manual Reset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

dependable unit

solid product, they very rarely fail
cobra
Littleton, MA
16 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy