Apply to be a TradeMaster!
Main product image of Limit Control w/ Manual Reset, 165 F Fixed Range and 3" Insertion, L4029E1219
Magnifying glass
Hover image to zoom

Limit Control w/ Manual Reset, 165 F Fixed Range and 3" Insertion, L4029E1219

Brand:
Resideo
SKU:
L4029E1219
Rating:
(0)
Q&A:
(0)
Limit Control w/ Manual Reset, 165 F Fixed Range and 3" Insertion, L4029E1219
Magnifying glass
Hover image to zoom
$203.34 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
165°F Max Temp
Product Highlight: Switch Action
Contacts Break on Temp Rise, SPST
Product Highlight: Depth (Inches)
2" Depth
Product Highlight: Height
3-3/4"
Product Highlight: Temperature Range (F)
165°F Fixed

Description

–
L4029E Reset Limit Control opens a line or low voltage circuit if the air temperature reaches a critical level at controller location. The primary usage of the L4029E is as a fire thermostat in the duct work of air conditioning and ventilating systems. If the circulated air reaches a temperature indicative of fire, the limit control shuts off the fan, preventing the fan from contributing to the spread of fire. It is also suitable for use with any warm air furnace to provide positive lockout of the burner in the event of fan failure.

Features
  • Shuts off the fan when air temperature is indicative of fire.
  • Internal snap-acting switch actuated by a bimetal strip inserted directly into the air stream responds rapidly to temperature changes.
  • Requires manual reset.


Product Specifications
  • Description: Limit Control that breaks on rise with manual reset, fixed 165F range and 3" insertion
  • Element Insertion Length (in.): 3"
  • High Limit Stop (F): 135 F
  • Switching Action:Normally closed SPST switch opens on temperature rise to the set point. Switch must be manually reset to operate.
  • Electrical Rating Limit (AFL):2 A @ 30 Vac
  • Electrical Rating Limit (AFL):10 A @ 120 Vac
  • Electrical Rating Limit (AFL):5 A @ 240 Vac
  • Electrical Rating Limit (AFL):60 A @ 120 Vac
  • Electrical Rating Limit (AFL):30 A @ 240 Vac
  • Pilot Duty Ratings:0.25 A @ 0.25 to 12 Vdc
  • Maximum Ambient Temperature:Switch: 190F; Sensing Element: 350 F
  • Approvals:Listed: File No. MP466, Vol. 8, Guide No. MBPR2, Certified: File No. LR95329-5

Specs

–
Max Temp (F):

165°F

Application:

High Limit

Manual Reset

Element Length:

3"

Switch Action:

Contacts Break on Temp Rise

SPST

Pilot Duty Rating:

0.25 A @ 0.25 to 12 Vdc

Electrical Ratings (ALR):

30A @ 240 Vac

60A @ 120 Vac

Max Ambient Temp (°F):

Switch: 190°F

Sensing Element: 350°F

Depth (Inches):

2"

Height:

3-3/4"

Width:

2-5/16"

Temperature Range (F):

165°F Fixed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy