Apply to be a TradeMaster!
Main product image of High Limit & Circulator Aquastat, 10-Degree (F) Differential, L4081B1096
Magnifying glass
Hover image to zoom

High Limit & Circulator Aquastat, 10-Degree (F) Differential, L4081B1096

Brand:
Resideo
SKU:
L4081B1096
Rating:
(1)
Q&A:
(0)
High Limit & Circulator Aquastat, 10-Degree (F) Differential, L4081B1096
Magnifying glass
Hover image to zoom
$323.79 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
8A @ 120 Vac, 5.1A @ 240 Vac, 0.25 A @ 0.25 to 12 Vdc
Product Highlight: Differential
Fixed
Product Highlight: Switch Action
SPST
Product Highlight: Mount
Horizontal
Product Highlight: Temperature Range (F)
130°F to 240°F, 110°F to 220°F
Product Highlight: Height
3-7/8"

Description

–
Features
  • An immersion type liquid-filled sensing element actuates two snap switches.
  • One switch operates as a high limit control.
  • The other switch operates as a low limit and/or circulator control, depending on the model.
  • Controller may be mounted in any positioning and needs no leveling.
  • Separate, easy-to-read, calibrated dial and setpoint adjustments for each switch.
  • Differential adjustment on low limit or circulator switch.
  • All adjustments accessible inside front cover.
  • Push-in terminals for quick connecting.
  • Single sensing element for easy installation.
  • Two SPST snap switches act independently at respective temperature settings.

Product Specifications
  • Description: High Limit and Circulator Aquastat Controller with 10 F fixed differential
  • Application: High Limit and Circulator
  • Operating Range, Low Limit (F): 110 F to 220 F
  • Operating Range, Low Limit (C): 43 C to 104 C
  • Operating Range, High Limit (F): 130 F to 240 F
  • Operating Range, High Limit (C): 54 C to 116 C
  • Differential Temperature (F) : 10 F fixed
  • Switching Action: SPST: High Limit & Circulator
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Electrical Ratings: 0.25 A @ 0.25 to 12 Vdc
  • Electrical Rating (ignition): Transformer Load: 360 VA
  • Dimensions (in.): 3 7/8 in. high x 4 1/8 in. wide x 2 3/4 in. deep.
  • Dimensions (mm): 98 mm high x 105 mm wide x 70 mm deep.
  • Insulation Depth (in.): 3 in.
  • Insulation Depth (mm) : 76 mm
  • Mounting Horizontal
  • Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F at switches; 265 F at sensing element
  • Maximum Ambient Temperature (C): 66 C at switches; 129 C at sensing element
  • Approvals, Underwriters Laboratories Inc UL Listed: File No. MP466, Vol. 12, Sec. 4, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1

Specs

–
Application:

Circulator Control

High Limit

Switch Action:

SPST

Temperature Range (F):

130°F to 240°F

110°F to 220°F

Electrical Rating:

8A @ 120 Vac

5.1A @ 240 Vac

0.25 A @ 0.25 to 12 Vdc

Electric Ratings (Ignition):

Transformer Load: 360 VA

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Differential:

Fixed

Max Ambient Temp (°F):

265 F at Sensing Element

150 F at Switches

Height:

3-7/8"

Depth (Inches):

2-3/4"

Well Included:

No

Mount:

Horizontal

Operating Humidity:

5% to 95% (non-condensing)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes great control

just what i needed,have been using honeywell controls for a long time and they WORK LONG AND HARD!!
The PRO
bayshore n.y. 11706
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy