Shop Resideo Sale
Main product image of Low Limit & Circulator Remote Bulb Aquastat, 100-200-Degree(F) range, 5-30-Degree Adj Differential, L6008A1242
Magnifying glass
Hover image to zoom

Low Limit & Circulator Remote Bulb Aquastat, 100-200-Degree(F) range, 5-30-Degree Adj Differential, L6008A1242

Brand:
Resideo
SKU:
L6008A1242
Rating:
(1)
Q&A:
(0)
Low Limit & Circulator Remote Bulb Aquastat, 100-200-Degree(F) range, 5-30-Degree Adj Differential, L6008A1242
Magnifying glass
Hover image to zoom
$334.26 each
In Stock
In Stock
Get 2 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
8A @ 120 Vac, 0.25 A @ 0.25 to 12 Vdc, 5.1A @ 240 Vac
Product Highlight: Differential
5° to 30°F, Adjustable
Product Highlight: Switch Action
SPDT
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
100°F to 200°F
Product Highlight: Height
5-5/8"

Description

–
Features
  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch+ snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.

Product Specifications
  • Description Circulator Control and Low Limit Aquastat Controller with 100 F to 200 F operating temperature and 5 F to 30 F adj. Differential
  • Application: Circulator Control and Low Limit
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm): 10 mm x 73 mm copper
  • Capillary Length (in.): 66 in.
  • Switching Action : SPDT
  • Operating Temperature Range (F): 100 F to 200 F
  • Operating Temperature Range (C): 38 C to 93 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): 5 F to 30 F adj.
  • Differential Temperature (C): 3 C to 17 C adj.
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm): 143 mm high x 51 mm wide x 70 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1 Includes: 66 in. capillary

Specs

–
Application:

Low Limit

Circulator Control

Switch Action:

SPDT

Temperature Range (F):

100°F to 200°F

Electrical Rating:

8A @ 120 Vac

0.25 A @ 0.25 to 12 Vdc

5.1A @ 240 Vac

Electrical Ratings (ALR):

48A @ 120 Vac

30.6A @ 240 Vac

Differential:

5° to 30°F

Adjustable

Min Temp Differential:

5°F

Max Temp Differential:

30°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Max Ambient Temp (°F):

150°F

Well Included:

No

Mount:

Horizontal

Vertical

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as expected

I am using the product in a non-standard fashion to turn on/off a tankless auxiliary water heater that is part of a solar hot water system based on the temperature of the hot water storage tank. The product description and instructions allowed me to use it and adjust it with no problem.
Kilroy
San Jose, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy