Apply to be a TradeMaster!
Main product image of High Limit Protection, Low Limit & Circulator Vertical Mount Triple Aquastat Relay, High=10-Degree(F), Low Limit=10-25-Degree Adj Differential, L8124A1015
Magnifying glass
Hover image to zoom

High Limit Protection, Low Limit & Circulator Vertical Mount Triple Aquastat Relay, High=10-Degree(F), Low Limit=10-25-Degree Adj Differential, L8124A1015

Brand:
Resideo
SKU:
L8124A1015
Rating:
(4)
Q&A:
(3)
High Limit Protection, Low Limit & Circulator Vertical Mount Triple Aquastat Relay, High=10-Degree(F), Low Limit=10-25-Degree Adj Differential, L8124A1015
Magnifying glass
Hover image to zoom
$401.87 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
Burner: 7.4 A @ 120 Vac, Burner: 3.7 A @ 240 Vac, Circulator: 7.4 A @ 120 Vac
Product Highlight: Differential
Adjustable, 10° to 25°F (Low Limit), Fixed
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
110°F to 220°F, 130°F to 240°F
Product Highlight: Height
6-1/8"
Product Highlight: Depth (Inches)
3-1/16" Depth

Description

–
Features
  • Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems.
  • Provide multizone control by using a separate circulator and R845 Relay for each zone.
  • Include diaphragm powerhead and Micro Switch+ assembly that respond to temperature changes in boiler water.
  • Mount directly to boiler.
  • Select models include large transformers and extra terminals for supplying power to low voltage zone
  • Require 24 Vac thermostat with heat anticipator set at 0.2 A (plus current draw of gas valve on L8124E).

Product Specifications
  • Description: High Limit Protection, Low Limit and Circulation Control Triple Aquastat Relay with High limit : 10 F fixed; low limit: 10-25 F adj. Differential
  • Application: High Limit Protection, Low Limit and Circulation Control
  • Operating Range, Low Limit (F): 110 F to 220 F adj.
  • Operating Range, Low Limit (C): 43 C to 104 C adj.
  • Operating Range, High Limit (F): 130 F to 240 F adj.
  • Operating Range, High Limit (C): 54 C to 116 C adj.
  • Differential Temperature (F): High limit : 10 F fixed; low limit: 10-25 F adj.
  • Maximum Safe Operating Pressure (psi): 200 psi on outside of immersion well, 100 psi on capsule if inserted directly.
  • Maximum Safe Operating Pressure (kPa): 1378 kPa on outside of immersion well, 690 kPa on capsule if inserted directly.
  • Electrical Ratings (burner AFL): 7.4 A @ 120 Vac
  • Electrical Ratings (burner AFL): 3.7 A @ 240 Vac Electrical Ratings (burner ALR): 44.4 A @ 120 Vac
  • Electrical Ratings (burner ALR): 22.2 A @ 240 Vac
  • Electrical Ratings (circulator AFL): 7.4 A @ 120 Vac
  • Electrical Ratings (circulator AFL): 3.7 A @ 240 Vac
  • Electrical Ratings (circulator ALR): 44.4 A @ 120 Vac
  • Electrical Ratings (circulator ALR): 22.2 A @ 240 Vac Voltage: 120 Vac
  • Dimensions (in.): 6 1/8 in. high x 4 3/8 in. wide x 3 1/16 in. deep
  • Dimensions (mm): 156 mm high x 111 mm wide x 78 mm deep
  • Insulation Depth (in.): 3 in.
  • Insulation Depth (mm) 76 mm
  • Mounting: Vertical Mount
  • Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F at switches, 265 F at sensing element.
  • Maximum Ambient Temperature (C): 66 C at switches, 129 C at sensing element.
  • Approvals, Underwriters Laboratories Inc UL Listed (models with well): File No. MP466, Guide No. MBPR; UL Component Recognized (models without well): File No. MP466, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR1620, Guide No. 400-E-O

Specs

–
Application:

Low Limit

Circulator Control

High Limit

Triple Aquastat Relay

Temperature Range (F):

110°F to 220°F

130°F to 240°F

Electrical Rating:

Burner: 7.4 A @ 120 Vac

Burner: 3.7 A @ 240 Vac

Circulator: 7.4 A @ 120 Vac

Electrical Ratings (ALR):

Circulator: 44.4 A @ 120 Vac

Burner: 22.2 A @ 240 Vac

Burner: 44.4 A @ 120 Vac

Differential:

Adjustable

10° to 25°F (Low Limit)

Fixed

Max Temp Differential:

25°F

10°F

Min Temp Differential:

10°F

Height:

6-1/8"

Width:

4-3/8"

Depth (Inches):

3-1/16"

Operating Humidity:

0% to 95% (non-condensing)

Max Ambient Temp (°F):

265 F at Sensing Element

150 F at Switches

Mount:

Vertical

Voltage:

120v

Max Pressure (PSI):

100 (Direct Immersion)

200 (Immersion Well)

Connection Type:

Quick-Connect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

The product is a perfect fit

I had no problem installing , the person that took my order was excellent!!!!!
Frank
Sterling NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend SupplyHouse.com

Best price for a good product.
KIng
Fishkill
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product.!

This is a quality product that was plug n' play.. Not only did Supplyhouse have it in stock... the knowledge staff guided me to purchasing the correct one after I ordered the wrong one. A+ staff & products..
GAC
New Brunswick, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great band for your buck

Good item. Direct replacement for what i needed. Supper price. Have bought one of these for another job. If I need one again I would buy hear first.
Wild bill
Pennsylvania
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the difference between the L8124A1007 and the L81241015? I need to replace an older model L8124A (part number I was given is L8124A C,J) for an oil boiler.

Asked by Mel 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The L8124A1015 model has a longer capillary (3", versus. 1-1/2" for L8124A1007). L8124A1015 also comes with a ground screw.

Was this review helpful to you?
- Another PexSupply Customer

I dont know off hand, some are the same but horizontally mounted versus vertical ,,,the one I bought was the wrong type,,,,but I used the casing of the old one and the guts off the new part ,,,works great.......most of the triple aquastats are the same , look at yours ...is it vertical or horizontal...then open it and see what it has for adjustments.....is it a fixed differential or does it have the third with a ten to 25 degreee adjustment.....Mine had the same A.C.J after the numbers, ,it is not in my house hold so I cant look at it....if you could look at specs of yours which I could not do on pex site ,you could compare both specs,,,,,

Was this review helpful to you?
- Another PexSupply Customer

Mel, The simple truth about the difference between the L8124A1007 and the L8124A1015 is the insulation depth. Other than that, if you have an older L8124A series control you would need the remaining 4 digits after the A in order to cross reference it to the newer models. Steve

Was this review helpful to you?
- Another PexSupply Customer

The L8124A 1015 has line voltage burner control, 130-240F Hi Limit, 10F fixed differential, 110-220F Lo Limit, 10-25 adjustable differential. I have a new one which I bought from pexsupply by mistake. I needed a relay with low voltage burner control. I was also confused by the new numbering of the relays. Would be interested in finding a home for the relay that I have. Would also be interested in finding the right relay. I will see if I can figure out what the L81241007 is from your website.

Was this review helpful to you?
- Another PexSupply Customer

The units are electrically and mechanically the same (1007 and 1015) except for the temp sensing bulb. One is designed for a 1-1/2 to 2 inch insulated jacket on the boiler and the other goes directly in the temp well, not through insulation. You will have a temperature offset if you use the wrong one. The original control will have a tag on it somewhere with the complete number including the 1007 or 1015.

Was this review helpful to you?

Q: my model is L8124A,C 1102. will this work?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends L7224U1002 to replace L8124C1102. We are unable to reference L8124A,C 1102.

Was this review helpful to you?

Q: Can this be used on oil and gas boilers? And, please, what is the difference between this model and the L8124G1020 model?

Asked by Peas 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is primarily used for oil, but may be used for gas if you have 120v controls to be used in conjunction with it. The only difference between the L8124A and the L8124G is that the L8124G has a larger transformer and terminals to handle up to 2 additional zone valves.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy