Apply to be a TradeMaster!
Main product image of High Limit Triple Vertical Mount Aquastat Relay, High = 10-Degree(F) Diff, Low = 10-25-Degree(F) Adj Differential, L8124G1020
Magnifying glass
Hover image to zoom

High Limit Triple Vertical Mount Aquastat Relay, High = 10-Degree(F) Diff, Low = 10-25-Degree(F) Adj Differential, L8124G1020

Brand:
Resideo
SKU:
L8124G1020
Rating:
(1)
Q&A:
(1)
High Limit Triple Vertical Mount Aquastat Relay, High = 10-Degree(F) Diff, Low = 10-25-Degree(F) Adj Differential, L8124G1020
Magnifying glass
Hover image to zoom
$432.24 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
Burner: 3.7 A @ 240 Vac, Circulator: 3.7 A @ 240 Vac, Circulator: 7.4 A @ 120 Vac, Burner: 7.4 A @ 120 Vac
Product Highlight: Differential
Adjustable, Fixed, 10° to 25°F (Low Limit)
Product Highlight: Switch Action
SPST
Product Highlight: Mount
Vertical
Product Highlight: Height
6-1/8"
Product Highlight: Depth (Inches)
3-1/16" Depth

Description

–
Features
  • Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems.
  • Provide multizone control by using a separate circulator and R845 Relay for each zone.
  • Include diaphragm powerhead and Micro Switch+ assembly that respond to temperature changes in boiler water.
  • Mount directly to boiler.
  • Select models include large transformers and extra terminals for supplying power to low voltage zone valves.
  • Require 24 Vac thermostat with heat anticipator set at 0.2 A (plus current draw of gas valve on L8124E).

Product Specifications
  • Description: Triple Aquastat Relay with High limit : 10 F fixed; low limit: 10-25 F adj. Differential
  • Application: Triple Aquastat Relay with High limit
  • Operating Range, Low Limit (F): 110 F to 220 F
  • Operating Range, Low Limit (C): 43 C to 104 C
  • Operating Range, High Limit (F): 130 F to 240 F
  • Operating Range, High Limit (C): 54 C to 116 C
  • Differential Temperature (F): High limit : 10 F fixed; low limit: 10-25 F adj.
  • Switching Action: SPST: High & Low Limit
  • Maximum Safe Operating Pressure (psi): 200 psi on outside of immersion well, 100 psi on capsule if inserted directly.
  • Maximum Safe Operating Pressure (kPa): 1378 kPa on outside of immersion well, 690 kPa on capsule if inserted directly.
  • Electrical Ratings (burner AFL): Line Voltage: 7.4 A @ 120 Vac; 3.7 A @ 240 Vac
  • Electrical Ratings (burner ALR): Line Voltage: 44.4 A @ 120 Vac; 22.7 A @ 240 Vac
  • Electrical Ratings (circulator AFL): 3.7 A @ 240 Vac
  • Electrical Ratings (circulator AFL): 7.4 A @ 120 Vac
  • Electrical Ratings (circulator ALR): 22.2 A @ 240 Vac
  • Electrical Ratings (circulator ALR): 22.7 A @ 240 Vac
  • Voltage: 120 Vac
  • Frequency : 60 Hz
  • Dimensions (in.): 6 1/8 in. high x 4 3/8 in. wide x 3 1/16 in. deep
  • Dimensions (mm): 156 mm high x 111 mm wide x 78 mm deep
  • Mounting : Vertical Mount Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F at switches, 265 F at sensing element.
  • Maximum Ambient Temperature (C): 66 C at switches, 129 C at sensing element.
  • Minimum Ambient Temperature (F): -30 F
  • Minimum Ambient Temperature (C): -9 C
  • Electrical Connections: Quick-Connect / Screw

Specs

–
Application:

Triple Aquastat Relay

High Limit

Switch Action:

SPST

Electrical Rating:

Burner: 3.7 A @ 240 Vac

Circulator: 3.7 A @ 240 Vac

Circulator: 7.4 A @ 120 Vac

Burner: 7.4 A @ 120 Vac

Electrical Ratings (ALR):

Circulator: 44.4 A @ 120 Vac

Burner: 22.2 A @ 240 Vac

Burner: 44.4 A @ 120 Vac

Circulator: 22.2 A @ 240 Vac

Max Temp Differential:

10°F

25°F

Differential:

Adjustable

Fixed

10° to 25°F (Low Limit)

Min Temp Differential:

10°F

Height:

6-1/8"

Width:

4-3/8"

Depth (Inches):

3-1/16"

Operating Humidity:

0% to 95% (non-condensing)

Max Ambient Temp (°F):

150 F at Switches

265 F at Sensing Element

Min Ambient Temp (°F):

-30 F

Mount:

Vertical

Voltage:

120v

Frequency:

60 Hz

Max Pressure (PSI):

200 (Immersion Well)

100 (Direct Immersion)

Connection Type:

Quick-Connect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Direct exact replacement for my bad aquastat.good price and in stock easy to navigate website and fast shipping with a lot of information on tracking and keeping you informed on its delivery
Junior
Pasadena, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be used for oil and gas boilers?

Asked by Peas 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is primarily used for oil, but may be used for gas if you have 120v controls to be used in conjunction with it.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy