Apply to be a TradeMaster!
Main product image of High Limit Triple Horizontal Mount Aquastat Relay, High = 10-Degree(F) Diff, Low = 10-25-Degree(F) Adj Differential, L8124L1011
Magnifying glass
Hover image to zoom

High Limit Triple Horizontal Mount Aquastat Relay, High = 10-Degree(F) Diff, Low = 10-25-Degree(F) Adj Differential, L8124L1011

Brand:
Resideo
SKU:
L8124L1011
Rating:
(3)
Q&A:
(1)
High Limit Triple Horizontal Mount Aquastat Relay, High = 10-Degree(F) Diff, Low = 10-25-Degree(F) Adj Differential, L8124L1011
Magnifying glass
Hover image to zoom
$423.53 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
Circulator: 7.4 A @ 120 Vac, Burner: 7.4 A @ 120 Vac, Burner: 3.7 A @ 240 Vac
Product Highlight: Differential
Adjustable, Fixed, 10° to 25°F (Low Limit)
Product Highlight: Switch Action
SPST
Product Highlight: Mount
Horizontal
Product Highlight: Temperature Range (F)
110°F to 220°F, 130°F to 240°F
Product Highlight: Height (Inches)
4.375" Height

Description

–
Features
  • Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems.
  • Provide multizone control by using a separate circulator and R845 Relay for each zone.
  • Include diaphragm powerhead and Micro Switch+ assembly that respond to temperature changes in boiler water.
  • Mount directly to boiler.
  • Select models include large transformers and extra terminals for supplying power to low voltage zone valves.
  • Require 24 Vac thermostat with heat anticipator set at 0.2 A (plus current draw of gas valve on L8124E).

Product Specifications

  • Description : Triple Aquastat Relay with High limit : 10 F fixed; low limit: 10-25 F adj. Differential
  • Application: Triple Aquastat Relay with High limit
  • Operating Range, Low Limit (F): 110 F to 220 F
  • Operating Range, Low Limit (C): 43 C to 104 C
  • Operating Range, High Limit (F): 130 F to 240 F
  • Operating Range, High Limit (C): 54 C to 116 C
  • Differential Temperature (F): High limit : 10 F fixed; low limit: 10-25 F adj.
  • Switching Action: SPST: High & Low Limit
  • Maximum Safe Operating Pressure (psi): 200 psi on outside of immersion well, 100 psi on capsule if inserted directly.
  • Maximum Safe Operating Pressure (kPa) 1378 kPa on outside of immersion well, 690 kPa on capsule if inserted directly.
  • Electrical Ratings (burner AFL): Line Voltage: 7.4 A @ 120 Vac; 3.7 A @ 240 Vac
  • Electrical Ratings (burner ALR): Line Voltage: 44.4 A @ 120 Vac; 22.7 A @ 240 Vac
  • Electrical Ratings (circulator AFL): 3.7 A @ 240 Vac
  • Electrical Ratings (circulator AFL): 7.4 A @ 120 Vac
  • Electrical Ratings (circulator ALR): 22.7 A @ 240 Vac
  • Electrical Ratings (circulator ALR): 44.4 A @ 120 Vac
  • Voltage: 24 Vac
  • Voltage: 120 Vac
  • Frequency: 60 Hz
  • Dimensions (in.): 4 3/8 in. high x 6 1/8 in. wide x 3 1/16 in. deep
  • Dimensions (mm): 111 mm high x 156 mm wide x 78 mm deep
  • Mounting: Horizontal
  • Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F at switches, 265 F at sensing element.
  • Maximum Ambient Temperature (C): 66 C at switches, 129 C at sensing element.
  • Minimum Ambient Temperature (F): -30 F
  • Minimum Ambient Temperature (C): -9 C
  • Electrical Connections : Quick-Connect / Screw
  • Specs

    –
    Application:

    High Limit

    Triple Aquastat Relay

    Switch Action:

    SPST

    Temperature Range (F):

    110°F to 220°F

    130°F to 240°F

    Electrical Rating:

    Circulator: 7.4 A @ 120 Vac

    Burner: 7.4 A @ 120 Vac

    Burner: 3.7 A @ 240 Vac

    Electrical Ratings (ALR):

    Circulator: 44.4 A @ 120 Vac

    Max Temp Differential:

    10°F

    25°F

    Differential:

    Adjustable

    Fixed

    10° to 25°F (Low Limit)

    Min Temp Differential:

    10°F

    Width:

    6-1/8"

    Height (Inches):

    4.375"

    Depth (Inches):

    3-1/16"

    Operating Humidity:

    0% to 95% (non-condensing)

    Max Ambient Temp (°F):

    265 F at Sensing Element

    150 F at Switches

    Mount:

    Horizontal

    Voltage:

    120v

    24V

    Frequency:

    60 Hz

    Max Pressure (PSI):

    200 (Immersion Well)

    100 (Direct Immersion)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Yes I would buy it again.

    thanks it works as it should.
    Doug
    milford, DE.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The Honeywell L81241011 triple aquastat works and very well

    I replaced two defective hydrostat 3250 plus units with the honeywell unit after finding the hydrolevel 3250 plus units did not work right and nearly blew up my home
    none
    New York
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very Happy

    Part was exactly what it said
    ohyeah
    ny
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this product replace L8124L1003? I could not find a compatibility chart on the Honeywell web site and could not tell by the specs

    Asked by New at this 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse.com Staff

    Yes, the L8124L1011 is listed as the direct replacement of the L8124L1003.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy