Shop Resideo Sale
Main product image of Pressuretrol, PA404B1023
Magnifying glass
Hover image to zoom

Pressuretrol, PA404B1023

Brand:
Resideo
SKU:
PA404B1023
Rating:
(0)
Q&A:
(0)
Pressuretrol, PA404B1023
Magnifying glass
Hover image to zoom
$398.29 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
.5 PSI
Product Highlight: Max Pressure (PSI)
9 MAX PSI

Description

–

Application: Used with suspension type unit heaters
Pressure Ratings (Set Point): Recommended minimum set point is differential setting plus 1 1/2 psi.
Pressure Sensing Element: Stainless Steel diaphragm
Switching Action: Breaks at setpoint on pressure fall. Spst makes at set point plus differential on pressure rise.
Switch Type: SPST snap-acting switch
Pipe Connections: 1/4 in. female pipe threads
Pressure Surge (max. psi): 50 psi
Pressure Surge (max. kPa): 345 kPa
Adjustable Scale Range (psi): 0.5 psi to 9 psi
Adjustable Scale Range (kPa): 3 kPA to 62 kPa
Adjustable Operating Pressure Range (psi): 0.5 psi to 9.0 psi
Adjustable Operating Pressure Range (kPa): 3 kPa to 62 kPa
Maximum Operating Pressure (psi): 20 psi
Maximum Operating Pressure (kPa): 137 kPa
Differential Pressure Range (psi): Additive: 1 psi to 5 psi
Differential Pressure Range (kPa): Additive: 7 kPa to 35 kPa
Electrical Ratings: 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (120 Vac, Full Load): 8.0 A
Electrical Ratings (120 Vac, Locked Rotor): 48.0 A
Electrical Ratings (120 Vac, Resistive): 8.3 A
Electrical Ratings (240 Vac, Full Load): 5.1 A
Electrical Ratings (240 Vac, Locked Rotor): 30.6 A
Electrical Ratings (240 Vac, Resistive): 8.3 A
Electrical Ratings (277 Vac, Resistive): 7.2 A
Electrical Ratings (Pilot Duty): 150 VA @ 277 Vac
Materials (Case): Gray enamel finish
Maximum Ambient Temperature (F): 150 F
Maximum Ambient Temperature (C): 66 C
Operating Humidity Range (% RH): 95% RH, non-condensing
Dimensions (in.): 4 15/32 in. high x 3 3/8 in. wide x 2 1/4 in. deep
Dimensions (mm): 114 mm high x 86 mm wide x 58 mm deep
Approvals, Underwriters Laboratories Inc UL Listed: File no. MP466, Guide no. MBPR.
Approvals, Canadian Standards Association CSA Listed: File no. LR1620.
Tradeline Value: Tradeline
Ref: Honeywell.com

Specs

–
Pressure Range:

.5 psi to 9.0 psi

Min Pressure (PSI):

.5

Max Pressure (PSI):

9

Min Pressure Differential (PSI):

1

Max Pressure Differential (PSI):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy