Apply to be a TradeMaster!
Main product image of 47" Thermopile Generator (750mV) with 1/2" Thermopile Attaching Nut, Q313A1055
Magnifying glass
Hover image to zoom

47" Thermopile Generator (750mV) with 1/2" Thermopile Attaching Nut, Q313A1055

Brand:
Resideo
SKU:
Q313A1055
Rating:
(1)
Q&A:
(0)
47" Thermopile Generator (750mV) with 1/2" Thermopile Attaching Nut, Q313A1055
Magnifying glass
Hover image to zoom
$90.16 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
47" Length
Product Highlight: Voltage
750mV
Product Highlight: Connection Type
Spade Terminals Connection
Product Highlight: Used With
Q382 Pilot Burners, Q327 Pilot Burners, Q324 Pilot Burners, Q314 Pilot Burner, Q379 Pilot Burners, Q377 Pilot Burners

Description

–
Q313 Thermopile Generator contains multiple thermocouples connected in series to increase the millivoltage output. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

Specifications
  • Voltage: 750 mV
  • Connection Type: Spade Terminals
  • Lead Length (in.): 35 in.
  • Open Circuit Output (mV): 600 mV to 750 mV
  • Resistance: 2.89 ohm
  • Temperature Ratings (F): Hot Junction 1400 F
  • Temperature Ratings (F)
  • Includes: 1/2 in. thermopile attaching nut
  • Used With: Q314, Q324, Q327, Q377, Q379, Q382 Pilot Burners

Features
  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Spade or quick-connect terminals available for millivolt gas control connections
  • Male nut connector for Pilotstat safety control power units
  • Available in a variety of lead lengths

Specs

–
Length (Inches):

47"

Voltage:

750mV

Connection Type:

Spade Terminals

Resistance :

2.89 ohms

Open Circuit Output:

600 mV to 750 mV

Temperature Rating:

Hot Junction: 1400 F

Cold Junction: 780 F

Includes:

1/2" Thermopile Attaching Nut

Used With:

Q382 Pilot Burners

Q327 Pilot Burners

Q324 Pilot Burners

Q314 Pilot Burner

Q379 Pilot Burners

Q377 Pilot Burners

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Honeywell Thermoplie generator they work

This item is used for a pizza oven. It it made perfectly to fit the Baker's Pride oven perfectly. Highly recommended.
Barnett917
New Rochelle, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy