Shop Resideo Sale
Main product image of 750 mV Thermopile w/ Spade Terminals Connection and 35" Leads, Q313B1005
Magnifying glass
Hover image to zoom

750 mV Thermopile w/ Spade Terminals Connection and 35" Leads, Q313B1005

Brand:
Resideo
SKU:
Q313B1005
Rating:
(3)
Q&A:
(1)
750 mV Thermopile w/ Spade Terminals Connection and 35" Leads, Q313B1005
Magnifying glass
Hover image to zoom
$104.29 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
35" Length
Product Highlight: Voltage
750mV
Product Highlight: Connection Type
Spade Terminals Connection
Product Highlight: Used With
Q314 Pilot Burner, Q324 Pilot Burners, Q327 Pilot Burners, Q377 Pilot Burners, Q379 Pilot Burners, Q382 Pilot Burners

Description

–
Overview:
Q313 Thermopile Generator contains multiple thermocouples connected in series to increase the millivoltage output. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

Features:
  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation.
  • Spade or quick-connect terminals available for millivolt gas control connections.
  • Male nut connector for Pilotstat safety control power units.
  • Available in a variety of lead lengths.

Specs

–
Length (Inches):

35"

Voltage:

750mV

Connection Type:

Spade Terminals

Used With:

Q314 Pilot Burner

Q324 Pilot Burners

Q327 Pilot Burners

Q377 Pilot Burners

Q379 Pilot Burners

Q382 Pilot Burners

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

DOA

did not work
Tall Stacey
Pennsylvania
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ingnitor for gas boiler

Phone rep checked when photo did not correspond to item on boiler He determined that photo was a stock item and that actual item corresponded to installed item Made ordering a no brainer It fits and was a great relief during this cold winter
Sun Dancer
Boston
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

750mv Thermopile

The Product worked very well but had a slight difference that was not mentioned. It had a Terminal Block with 2 terminals inline with the output lead. Proper use is to use a shunting system when using this as a safety as in Overheating or runaway Gas Valve. If you do not have one of these but have a system for this built on your Gas Valve, shunt these together. It will work fine. The item is a great replacement for existing failure.
Big H the Professor
Atwood, KS
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this fit a Desa Fireplace model HRB3624PT pilot

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We can not confirm parts fitment for Desa fireplaces.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy