Apply to be a TradeMaster!
Main product image of Combination Protector Relay & Hydronic Heating Control w/ High Limit: 10 F fixed, Low Limit/Circulator (10F to 25F), R8182D1079
Magnifying glass
Hover image to zoom

Combination Protector Relay & Hydronic Heating Control w/ High Limit: 10 F fixed, Low Limit/Circulator (10F to 25F), R8182D1079

Brand:
Resideo
SKU:
R8182D1079
Rating:
(3)
Q&A:
(3)
Combination Protector Relay & Hydronic Heating Control w/ High Limit: 10 F fixed, Low Limit/Circulator (10F to 25F), R8182D1079
Magnifying glass
Hover image to zoom
$1,166.89 each
In Stock
In Stock
Get 5 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
110°F to 220°F, 130°F to 240°F
Product Highlight: Mount
Vertical
Product Highlight: Switch Action
SPST
Product Highlight: Electrical Rating
Burner: 4.4 A @ 120 Vac
Product Highlight: Height
7-1/8"

Description

–
Immersion type Aquastat controller and oil burner primary control provides high limit and low limit/circulator control for oil-fired hydronic heating systems.

Specifications
  • Use in intermittent ignition applications.
  • Capable of zone control with zone valves.
  • Circulator zone control with ZC and ZR terminals on R8182D,E,H,J. 8 Flame failure during the running cycle results in a 45 second attempt to restart.
  • If unsuccessful, safety shutoff occurs, requiring manual reset before burner can be restarted.
  • R8182D,E,F mount directly on burner; R8182H,J mount on 4 x 4 in. junction box and include 5 ft (1.5 m) armored capillary with remote sensor.
  • C554A Cadmium Sulfide Flame Detector and a 24 Vac thermostat required.


Features
  • Description: Combination Protectorelay and Hydronic Heating Control with High limit: 10 F fixed; low limit/circulator: 10 F to 25 F adj. Differential
  • Switching Action: SPST
  • Operating Range, Low Limit (F): 110 to 220 F
  • Operating Range, High Limit (F): 130 to 240 F
  • Differential Temperature: High limit: 10 F fixed; Low limit/circulator: 10 F to 25 F adj.
  • Anticipator Setting: .2A
  • Maximum Safe Operating Pressure (psi): 200 psi on immersion well; 100 psi direct immersion.
  • Electrical Rating (ignition): 360 VA
  • Electrical Ratings (burner AFL): 4.4 A @ 120 Vac
  • Voltage: 120 Vac
  • Frequency: 60 Hz
  • Timing Safety Switch: 45 sec
  • Maximum Power Consumption: 9W
  • Dimensions: 7 1/8 in. high x 5 1/4 in. wide x 3 7/16 in. deep.
  • Insulation Depth (in.): 1-1/2 inch
  • Mounting: Vertical Mount
  • Operating Humidity Range: 0 to 95% RH, non-condensing
  • Max Ambient Temp: 250 F at element
  • Includes: Auxiliary ZC and ZR terminals may be used to provide circulator zone control through an R845A Switching Relay. Heat-conductive compound and vertical case

Specs

–
Application:

High Limit

Low Limit

Switch Action:

SPST

Electric Ratings (Ignition):

360 VA

Electrical Ratings (ALR):

Burner: 26.4 A @ 120 Vac

Electrical Rating:

Burner: 4.4 A @ 120 Vac

Temperature Range (F):

110°F to 220°F

130°F to 240°F

Height:

7-1/8"

Width:

5-1/4"

Max Temp Differential:

10°F

Differential:

10° to 25°F (Low Limit)

Fixed

Adjustable

Depth (Inches):

3-7/16"

Operating Humidity:

0% to 95% (non-condensing)

Mount:

Vertical

Max Ambient Temp (°F):

250 F at Element

Anticipator Rating:

0.2 A

Voltage:

120v

Frequency:

60 Hz

Max Pressure (PSI):

200 (Immersion Well)

100 (Direct Immersion)

Timing Safety Switch:

45 sec

Max Power Consumption:

9 W

Min Temp (F):

110°F

Max Temp (F):

240°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again and again..

This heating control handles my 3 zones and the onboard heating coil for my hot water. The instructions were clear, and the unit was easy to install. It performed flawlessly after powering on.
Arthur
Danvers, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Installed on Boiler that is fifty years old and runs like new again.
hubbie Two
Greenwood De.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relay and heating control

Installed control and everything is running great.
beachwood
Bolton, CT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this replace a R8182A for an American Standard Oil Boiler?

Asked by Billy 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Billy. Yes, the R8182D1079 directly replaces all R8182A models.

Was this review helpful to you?

Q: It looks like I need this version R8182H,J mount on 4 x 4 in. junction box and include 5 ft (1.5 m) armored capillary with remote sensor. It seems like there are other versions on the same description such as R8182D,E,F mount directly on burner. How do I order the one I need?

Asked by Dennis 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The R8182D1079 mounts directly onto the burner vertically. The mounting positions are the only difference between the relays you mentioned.

Was this review helpful to you?

Q: The Aquastat within this control is replaceable. Do you sell just this Aquastat?

Asked by Dave 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no separate Aquastat. The R8182D1079 is an immersion type Aquastat controller and an oil burner primary control.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy