Apply to be a TradeMaster!
Main product image of Combo Protector Relay & Hydronic Heating Control w/ High Limit: 10F fixed, Low Limit/Circulator, Junction Box Mount (10F to 25F), R8182H1070
Magnifying glass
Hover image to zoom

Combo Protector Relay & Hydronic Heating Control w/ High Limit: 10F fixed, Low Limit/Circulator, Junction Box Mount (10F to 25F), R8182H1070

Brand:
Resideo
SKU:
R8182H1070
Rating:
(4)
Q&A:
(0)
Combo Protector Relay & Hydronic Heating Control w/ High Limit: 10F fixed, Low Limit/Circulator, Junction Box Mount (10F to 25F), R8182H1070
Magnifying glass
Hover image to zoom
$1,172.59 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
130°F to 240°F, 110°F to 220°F
Product Highlight: Mount
Junction Box
Product Highlight: Differential
Fixed, Adjustable, 10° to 25°F (Low Limit)
Product Highlight: Electrical Rating
Burner: 4.4 A @ 120 Vac
Product Highlight: Height
7-1/8"

Description

–
Immersion type Aquastat controller and oil burner primary control provides high limit and low limit/circulator control for oil-fired hydronic heating systems.

Specifications
  • Use in intermittent ignition applications.
  • Capable of zone control with zone valves.
  • Circulator zone control with ZC and ZR terminals on R8182D,E,H,J. 8 Flame failure during the running cycle results in a 45 second attempt to restart.
  • If unsuccessful, safety shutoff occurs, requiring manual reset before burner can be restarted.
  • R8182D,E,F mount directly on burner; R8182H,J mount on 4 x 4 in. junction box and include 5 ft (1.5 m) armored capillary with remote sensor.
  • C554A Cadmium Sulfide Flame Detector and a 24 Vac thermostat required.


Features
  • Description: Combination Protectorelay and Hydronic Heating Control with High limit: 10 F fixed; low limit/circulator: 10 F to 25 F adj. Differential
  • Switching Action: SPST
  • Operating Range, Low Limit (F): 110 to 220 F
  • Operating Range, High Limit (F): 130 to 240 F
  • Differential Temperature: High limit: 10 F fixed; Low limit/circulator: 10 F to 25 F adj.
  • Anticipator Setting: .2A
  • Maximum Safe Operating Pressure (psi): 200 psi on immersion well; 100 psi direct immersion.
  • Electrical Rating (ignition): 360 VA
  • Electrical Ratings (burner AFL): 4.4 A @ 120 Vac
  • Voltage: 120 Vac
  • Frequency: 60 Hz
  • Timing Safety Switch: 45 sec
  • Maximum Power Consumption: 9W
  • Dimensions: 7 1/8 in. high x 5 1/4 in. wide x 3 7/16 in. deep.
  • Insulation Depth (in.): 1-1/2 inch
  • Mounting: Junction box mount
  • Operating Humidity Range: 0 to 95% RH, non-condensing
  • Max Ambient Temp: 250 F at element
  • Includes: Auxiliary ZC and ZR terminals may be used to provide circulator zone control through an R845A Switching Relay. Heat-conductive compound and vertical case

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Application:

High Limit

Low Limit

Circulator Control

Temperature Range (F):

130°F to 240°F

110°F to 220°F

Differential:

Fixed

Adjustable

10° to 25°F (Low Limit)

Max Temp Differential:

10°F

Electrical Rating:

Burner: 4.4 A @ 120 Vac

Electrical Ratings (ALR):

Burner: 26.4 A @ 120 Vac

Height:

7-1/8"

Width:

5-1/4"

Depth (Inches):

3-7/16"

Operating Humidity:

0% to 95% (non-condensing)

Mount:

Junction Box

Max Ambient Temp (°F):

250 F at Element

Anticipator Rating:

0.2 A

Voltage:

120v

Max Pressure (PSI):

200 (Immersion Well)

100 (Direct Immersion)

Timing Safety Switch:

45 sec

Max Power Consumption:

9 W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.75 out of 4 reviews
67% would recommend this product
3.75
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

worked great, fixed the problem

Our older boiler circa 1972 was not kicking on when I needed hot water or heat, this fixec the problem as the boiler uses this to kick on, ignite etc. My old boiler does not have a pilot light as this relay fire the boiler which uses heating oil. Excellent part, hope this helps.
Travis
Roanoke, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy nth product again

exact replacement.
Grumpy
AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Typical HW piece of junk

Had to replace this a couple of years ago because the primary relay had completely burnt up the circuit board beyond repair. Just started to notice that the same relay is now chattering and not fully engaging. Funny how it is the same relay... can you say under rated for the application?
Disappointed in NY
Apalachin, NY
10 years ago
Was this review helpful to you?

good product

i would recommend this company and product.[...] the only problem was that the price was almost 350.00. alot of money for this perticular relay.
67 camaro
ny
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy