Apply to be a TradeMaster!
Main product image of 1/4" NPT Blanking Plug w/ O-Ring for NK300S-100 & NK300S-UP, S06K-1/4NPT
Magnifying glass
Hover image to zoom

1/4" NPT Blanking Plug w/ O-Ring for NK300S-100 & NK300S-UP, S06K-1/4NPT

Brand:
Resideo
SKU:
S06K-1/4NPT
Rating:
(0)
Q&A:
(0)
1/4" NPT Blanking Plug w/ O-Ring for NK300S-100 & NK300S-UP, S06K-1/4NPT
Magnifying glass
Hover image to zoom
$19.66 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The NK300S is a (re)filling combination valve that contains an integrated pressure reducing valve, strainer, double check backflow preventer with air vent (to protect potable water supply against back flow of heating water into supply pipe), two shut-off ball valves, pressure gauge, and conveniently located test ports for easy inspections and check out. All the needed devices for refilling a heating system are contained.

Product Features
  • Optimal protection of the potable water supply system
  • Pressure reducing valve with inlet pressure balancing - inlet pressure fluctuation does not influence the outlet pressure
  • Outlet pressure adjustable and directly visible on the pressure gauge
  • Low maintenance effort - cartridge insert and valve insert are completely replaceable
Product Specifications
  • Application: Blanking plug with O-ring
  • Includes: O-ring
  • Used With: NK300S-100, NK300S-100UP
  • Comments: 5 piece set
  • Item Type: Replacement Part
  • Connection Type: NPT
  • Pipe Size (inch)1/2 in. to 2 in.
  • Controlled Fluid: Water

Specs

–
Product Type:

Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy