Apply to be a TradeMaster!
Main product image of 1/2"-3/4" Black Filter Bowl with O-Ring for DS06, SB06T-1/2
Magnifying glass
Hover image to zoom

1/2"-3/4" Black Filter Bowl with O-Ring for DS06, SB06T-1/2

Brand:
Resideo
SKU:
SB06T-1/2
Rating:
(0)
Q&A:
(0)
1/2"-3/4" Black Filter Bowl with O-Ring for DS06, SB06T-1/2
Magnifying glass
Hover image to zoom
$102.84 each
In Stock
In Stock
Get 5 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"

Description

–
1/2"-3/4" Black Filter Bowl with O-Ring for DS06

Specifications:
  • Application: Water filter replacement part
  • Used With: DS06
  • Item Type: Replacement Part
  • Pipe Size (inch): 1/2" to 3/4"
  • Pipe Size: DN15 or DN20
  • Valve Type: Pressure Regulating Valve

Specs

–
Product Type:

Replacement Part

Size:

1/2"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy