Apply to be a TradeMaster!
Main product image of 1-1/2" - 2" Black Filter Bowl with O-Ring for DS06, SB06T-11/2
Magnifying glass
Hover image to zoom

1-1/2" - 2" Black Filter Bowl with O-Ring for DS06, SB06T-11/2

Brand:
Resideo
SKU:
SB06T-11/2
Rating:
(0)
Q&A:
(0)
1-1/2" - 2" Black Filter Bowl with O-Ring for DS06, SB06T-11/2
Magnifying glass
Hover image to zoom
$214.67 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 2"

Description

–
Specifications:
  • Application: Water filter replacement part
  • Used With: DS06
  • Item Type: Replacement Part
  • Pipe Size (inch): 1-1/2" to 2"
  • Pipe Size: DN40 or DN50
  • Valve Type: Pressure Regulating Valve

Specs

–
Product Type:

Replacement Part

Size:

1-1/2"

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy