Shop Resideo Sale
Main product image of TAXV-180 1" Male NPT Thermal Expansion Tank, Vertical, ASME (90 Gallon)
Magnifying glass
Hover image to zoom

TAXV-180 1" Male NPT Thermal Expansion Tank, Vertical, ASME (90 Gallon)

Brand:
Resideo
SKU:
TAXV-180
Rating:
(0)
Q&A:
(0)
TAXV-180 1" Male NPT Thermal Expansion Tank, Vertical, ASME (90 Gallon)
Magnifying glass
Hover image to zoom
$6,664.89 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 266 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
90 Gallons
Product Highlight: Material
Steel
Product Highlight: Thread Type
Male Thread Type

Specs

–
Product Type:

Expansion Tank

Tank Volume:

90 Gallons

Precharged PSI:

12 psi

Material:

Steel

Thread Size:

1"

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy