Apply to be a TradeMaster!
Main product image of AquaReset Wireless Outdoor Reset Module, W8735Y1000
Magnifying glass
Hover image to zoom

AquaReset Wireless Outdoor Reset Module, W8735Y1000

Brand:
Resideo
SKU:
W8735Y1000
Rating:
(2)
Q&A:
(0)
AquaReset Wireless Outdoor Reset Module, W8735Y1000
Magnifying glass
Hover image to zoom
$350.34 each
In Stock
In Stock
Get 1 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Voltage
24V
Product Highlight: Used With
L7248 Series, L7224 Series

Description

–
The W8735S Outdoor Reset and Domestic Hot Water Controls, enable boiler temperature reset, based on outdoor temperature and domestic hot water override. Kits include, OTC and DHW modules, outdoor and pipe sensors. EnviraCOM enabled. For L7224/L2748.

Contains W8735ER1000 outdoor reset module and C7089R1013 RedLINK wireless outdoor air sensor. For use with Honeywell outdoor reset enabled controls.

Specs

–
Max Temp (F):

150°F

Min Temp (F):

-30°F

Mount:

Wall

Voltage:

24V

Operating Humidity:

0% to 95% (non-condensing)

Used With:

L7248 Series

L7224 Series

Includes:

W8735ER1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hopefully save on oil

I took off one star because I received what was obviously a previously opened item. Not sure it was ever "used" but the seals on the boxes were all opened already. I installed it and tested it along with the L7224 aquastat and everything seems to be fine. If it saves me 10% on oil it will pay for itself in about 1 oil delivery at the inflated oil prices we see today.
JJ
Sparta, NJ
4 years ago
Was this review helpful to you?

Wireless Outdoor Reset - easy setup

The wireless outdoor reset when used in conjunction with the L7224 digital oil Aquastat, is easy to setup and works great improving boiler efficiency. Binds with an existing Redlink wireless outdoor sensor, or supplied as part of the outdoor kit. Wireless is the way to go if you already have Redlink, if you do not you should get it. remote monitoring via the internet gateway also works great. The wireless kit is also less expensive than wired and no need to run a wired outdoor sensor. Looked at a few different options for Aquareset/outdoor reset, this is a nice system, pleased with it thus far.
Don
Long Island, Ny
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy