Apply to be a TradeMaster!
Main product image of 16" x 25" x 1" Aluminum Filter, 101609
Magnifying glass
Hover image to zoom

16" x 25" x 1" Aluminum Filter, 101609

Brand:
Reznor
SKU:
101609
Rating:
(0)
Q&A:
(0)
16" x 25" x 1" Aluminum Filter, 101609
Magnifying glass
Hover image to zoom
$68.56 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 1"
Product Highlight: Material
Aluminum

Description

–
101609 is an official OEM 16" x 25" x 1" Aluminum Filter for Reznor HVAC equipment.

Specs

–
Product Type:

Filter

Size:

16" x 25" x 1"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy