Apply to be a TradeMaster!
Main product image of Control Transformer 30 vA (115V), 175265
Magnifying glass
Hover image to zoom

Control Transformer 30 vA (115V), 175265

Brand:
Reznor
SKU:
175265
Rating:
(4)
Q&A:
(0)
Control Transformer 30 vA (115V), 175265
Magnifying glass
Hover image to zoom
$100.60 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
175265 is an official OEM Control Transformer 30 vA (115V) for Reznor HVAC equipment.

Specs

–
Product Type:

Transformer

Voltage:

115V

VA Rating:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fit perfect and was easy to install

Glad I could save money and get this part and do it myself
Mel
Sacramento ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced the defective part perfectly.

The part was an exact replacement. Fast service; correct part at a competitive price; what's not to like!
Fred
Davenport, Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far So Good

This Chinese made power supply has only been working for about two weeks. Not a BIG Fan of China made products but, it's all that I could find. If I encounter any problems with it in the coming year, I'll return to update My experiences. Have a Safe and Happy New Year
Rubin Bass
Brooklyn Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products

Awesome Service and Name Brand Quality...
Zeke
Shingle Springs
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy