Apply to be a TradeMaster!
Main product image of 13" 3 Finned Fan Blade, 1/4" Bore (CCW), 195647
Magnifying glass
Hover image to zoom

13" 3 Finned Fan Blade, 1/4" Bore (CCW), 195647

Brand:
Reznor
SKU:
195647
Rating:
(0)
Q&A:
(0)
13" 3 Finned Fan Blade, 1/4" Bore (CCW), 195647
Magnifying glass
Hover image to zoom
$105.76 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
13" Diameter
Product Highlight: Rotation
CCW

Description

–
195647 is an official OEM 13" 3 Finned Fan Blade, 1/4" Bore (CCW) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

13"

Number of Blades:

3

Rotation:

CCW

Bore:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fan Motor for UDAP-75, 196242
SKU: 196242
Reznor

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy