Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Reznor Parts
Reznor Relay, Switch, Limit Controls
High Limit Manual Reset for RA Unit (Yellow Wires), 210763
Brand:
Reznor
SKU:
210763
Rating:
(1)
Q&A:
(0)
Hover image to zoom
210763 has been discontinued
Discontinued October 31, 2026
This product was discontinued by the manufacturer.
Description
–
210763 is an official OEM High Limit Manual Reset for RA Unit (Yellow Wires) for Reznor HVAC equipment.
Specs
–
Product Type:
Limit Switch
Features:
Manual Reset
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4
out of 1 review
100%
would recommend this product
4
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Part worked as it should.
Part worked as it should, got my waste oil furnace up and working again. A little disappointed it took longer to ship than stated in the ad.
DJ
Carroll, OH
8 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video