Apply to be a TradeMaster!
Main product image of 3 Pole Contactor 25A (24V), 216386
Magnifying glass
Hover image to zoom

3 Pole Contactor 25A (24V), 216386

Brand:
Reznor
SKU:
216386
Rating:
(1)
Q&A:
(0)
3 Pole Contactor 25A (24V), 216386
Magnifying glass
Hover image to zoom
$180.43 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
25 Amps

Description

–
216386 is an official OEM 3 Pole Contactor 25A (24V) for Reznor HVAC equipment.

Specs

–
Poles:

3

Product Type:

Contactor

Voltage:

24V

Amperage:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend SupplyHouse for all of your HVAC needs.

This contactor was just what we needed to get us back on line. We have never been disappointed with Supplyhouse products.
Bob
CO
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy