Apply to be a TradeMaster!
Main product image of Relay, SPDT, 24Vac, 263527
Magnifying glass
Hover image to zoom

Relay, SPDT, 24Vac, 263527

Brand:
Reznor
SKU:
263527
Rating:
(1)
Q&A:
(0)
Relay, SPDT, 24Vac, 263527
Magnifying glass
Hover image to zoom
$51.25 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
263527 is an official OEM Relay, SPDT, 24Vac for Reznor HVAC equipment.

Specs

–
Product Type:

Relay

Voltage:

24 VAC

Switch:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As advertised

Replaced a thirty plus year old relay in an equally old Reznor FE 100 furnace with this relay and it works perfectly.
MG
Michigan's Lower Peninsula
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy