Apply to be a TradeMaster!
Main product image of 1/2" Gas Valve, 3.5"wc, 24V (NG), 96300
Magnifying glass
Hover image to zoom

1/2" Gas Valve, 3.5"wc, 24V (NG), 96300

Brand:
Reznor
SKU:
96300
Rating:
(2)
Q&A:
(0)
1/2" Gas Valve, 3.5"wc, 24V (NG), 96300
Magnifying glass
Hover image to zoom
$466.34 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"

Description

–
96300 is an official OEM 1/2" Gas Valve, 3.5"wc, 24V (NG) for Reznor HVAC equipment.

Specs

–
Fuel Type:

Natural Gas

Size:

1/2"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

They had it

Hard to find this particular Reznor duct heater gas valve. But they had it. Shipping was prompt . And it was packaged securely and was as ordered. Thx Guys
Pizzaman
Chicago
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Great fast shipping
Okmainer
Portland maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy