Apply to be a TradeMaster!
Main product image of 12" 3 Finned Fan Blade with 3/8" Bore (CW), 96379
Magnifying glass
Hover image to zoom

12" 3 Finned Fan Blade with 3/8" Bore (CW), 96379

Brand:
Reznor
SKU:
96379
Rating:
(0)
Q&A:
(0)
12" 3 Finned Fan Blade with 3/8" Bore (CW), 96379
Magnifying glass
Hover image to zoom
$115.65 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Rotation
CW

Description

–
96379 is an official OEM 12" 3 Finned Fan Blade with 3/8" Bore (CW) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

12"

Bore:

3/8"

Rotation:

CW

Number of Blades:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy