Apply to be a TradeMaster!
Main product image of F-25 Gas Fired Vertical Unit Heater - 25,000 BTU
Magnifying glass
Hover image to zoom

F-25 Gas Fired Vertical Unit Heater - 25,000 BTU

Brand:
Reznor
SKU:
F-25
Rating:
(0)
Q&A:
(1)
F-25 Gas Fired Vertical Unit Heater - 25,000 BTU
Magnifying glass
Hover image to zoom
F-25 has been discontinued
Discontinued August 16, 2021
This product was discontinued by the manufacturer.

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Product Highlights

–
Product Highlight: BTU Output
20000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Vertical
Product Highlight: BTU Input
25000 BTUs
Product Highlight: Horse Power
1/50 HP

Specs

–
Type:

Unit Heater

Fuel Type:

Natural Gas

Efficiency:

80%

Mount:

Vertical

BTU Input:

25000

BTU Output:

20000

Horse Power:

1/50

Gas Connection:

1/2"

Ignition Type:

Intermittent

Features:

EI/Spark Ignition

Voltage:

115V

Flue Connection:

4" Round

Height (Inches):

30.125"

Width (Inches):

13-1/2"

Depth (Inches):

27"

Warranty:

1 Year

Weight (lbs):

72 lbs

37 Replacement Parts

Transformer 20 vA (120/24V), 132204
SKU: 132204
Reznor
Propane Pilot Orifice for 9733-410 and Y90HC-9733, 98695
SKU: 98695
Reznor
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: DES THIS HEATER HAVE PROPELLER OR BLOWER?

Asked by jim 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Model F unit heaters are designed for ceiling suspension with a propeller fan for air delivery.

Was this review helpful to you?