Apply to be a TradeMaster!
Main product image of UDAS-125 Direct Vented Separated Combustion Gas Fired Unit Heater w/ Horizontal Roof Vent Kit - 120,000 BTU
Magnifying glass
Hover image to zoom

UDAS-125 Direct Vented Separated Combustion Gas Fired Unit Heater w/ Horizontal Roof Vent Kit - 120,000 BTU

Brand:
Reznor
SKU:
UDAS-125-CC6
Rating:
(0)
Q&A:
(0)
UDAS-125 Direct Vented Separated Combustion Gas Fired Unit Heater w/ Horizontal Roof Vent Kit - 120,000 BTU
Magnifying glass
Hover image to zoom
UDAS-125-CC6 has been discontinued
Discontinued February 22, 2021
This product was discontinued by the manufacturer.

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Direct Replacement:
UDZ-125 Direct Vented Separated Combustion Gas Fired Unit Heater w/ Horizontal Vent Kit - 120,000 BTU
Brand:
Reznor
SKU:UDZ-125-CC6
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
99600 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Horizontal
Product Highlight: BTU Input
120000 BTUs

Description

Note: This unit heater comes with the CC6 Horizontal Roof Vent Kit

Reznor V3 Series Model UDAS gas-fired separated combustion unit heaters are available in 14 sizes ranging from 30,000 to 400,000 BTUH gas input. All sizes are approved for commercial/industrial installations. Sizes 30-125 carry an additional approval for use in attached residential garage/workshop application. Model UDAS heaters are designed for 82-83% thermal efficiency and are approved for installation in the United States and Canada by the Canadian Standards Association (CSA).

Reznor V3 Series unit heaters have a refreshing new appearance with a glossy white cabinet finish and less visible hardware. Each size cabinet is easily suspended from either 2 or 4 suspension points. Or, an optional hanger kit for Sizes 30-125 allows for ceiling mounting. The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove. The addition of a "G" terminal to the low voltage strip, along with the new design of the circuit board, allows for fan only operation (without adding relays). All units have a factory installed gas line nipple to the exterior of the cabinet for easy gas service connection.

The preeminent new internal feature is the Tcore2 ® heat exchanger and single burner combustion system. Other standard features include a single-stage gas valve, multi-try direct spark ignition with timed lockout, pressure switch to verify vent flow, resiliently isolated venter motor, venter wheel with improved housing, resiliently isolated axial fan and motor assembly, a high temperature limit control, interlock door switch, and a built-in disconnect switch. Sizes 30-125 also include a flame rollout safety switch. Operation is controlled through an integrated circuit board. The circuit board monitors heater operation and has LED diagnostic indicator lights to identify abnormalities in control functions.

The 1st ever separated combustion system in the commercial/industrial heating industry was introduced on a Reznor heater in the 1960s, and that proven technology is continued in this new separated combustion product. Model UDAS separated combustion units require installation of a specially designed combustion air/ vent system including the unique concentric adapter box that allows for only one building penetration for both the vent and combustion air.

The new V3 Series unit heaters are designed to provide all the features you expect in a Reznor heater plus improved efficiency, easier installation, and a new look ~ both inside and out. Look for the unique white unit with no visible front and bottom hardware, deep red louvers, black side handle, and angled corner to know you have a genuine Reznor heater.



STANDARD FEATURES:
  • Sizes 30-400 certified for commercial/industrial heating application
  • Sizes 30-125 carry an additional approval for use in residential garage/workshop heating applications
  • 82-83% Thermal efficient ~ TOP in its class!
  • 50-60°F Rise range
  • Tcore2 titanium stabilized aluminized steel heat exchanger
  • Patented A single burner combustion system including a one-piece burner assembly
  • 115/1/60 Supply voltage
  • 115 Volt open fan motor with internal overload protection
  • Transformer for 24-volt controls
  • Integrated circuit board with diagnostic indicator lights
  • Multi-try direct spark ignition with timed lockout
  • Fan relay (included on the circuit board)
  • Single-stage natural gas valve (field adjustable for operation to 9,000 ft. elevation)
  • Vibration/noise isolated fan and venter motors ~ designed for low noise operation
  • Sealed control compartment houses all electrical components
  • 2-pt and 4-pt Suspension - standard on all sizes
  • Built-in disconnect switch (20A @ 115V Rating)
  • External terminal strip for 24-volt wiring
  • Sealed junction box for supply wiring
  • External gas connection
  • Fully gasketed door panel with safety door switch
  • Full fan guard ~ engineered for safety
  • Improved cabinet design with less visible hardware
OPTIONAL FEATURES - FACTORY INSTALLED
  • Single-stage, propane gas valve (field adjustable for operation to 9,000 ft. elevation B)
  • Two-stage natural gas or propane gas valve - Sizes 60-400
  • 409 or 316 Stainless steel heat exchangers
  • Totally enclosed fan motor (Sizes 30-250, 115V only)
OPTIONAL FEATURES - FIELD INSTALLED
  • Thermostat
  • Thermostat guard with locking cover
  • Vertical louvers
  • Downturn nozzle kits
  • Gas conversion kits (natural and propane)
  • Primary/secondary controls for zoning up to six units
  • Ceiling suspension kit - Sizes 30-125
  • Hanger kits for 1" pipe
  • Stepdown transformer (for 208/115, 230/115 or 460/115 supply voltage)
  • Manual shutoff valves

Specs

Type:

Unit Heater

Efficiency:

83%

Fuel Type:

Natural Gas

Mount:

Horizontal

BTU Input:

120000

BTU Output:

99600

Vent Type:

Direct Vent

Gas Connection:

1/2"

Flue Connection:

4"

Features:

EI/Spark Ignition

Horizontal Vent Kit

Voltage:

115V

Height (Inches):

23.125"

Width (Inches):

26-5/8"

Depth (Inches):

29-3/8"

Weight (lbs):

102 lbs

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


37 Replacement Parts

Manual Reset Limit Switch, 196949
SKU: 196949
Reznor
Manual Reset Limit Switch, 197033
SKU: 197033
Reznor
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM