Apply to be a TradeMaster!
Main product image of UDXC 75 Natural Gas, Single Stage, Axial Fan Unit Heater
Magnifying glass
Hover image to zoom

UDXC 75 Natural Gas, Single Stage, Axial Fan Unit Heater

Brand:
Reznor
SKU:
UDXC-75
Rating:
(0)
Q&A:
(0)
UDXC 75 Natural Gas, Single Stage, Axial Fan Unit Heater
Magnifying glass
Hover image to zoom
$1,544.40 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
43575/62250 Max BTUs
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Amperage
3.7 Amps
Product Highlight: BTU Input
75000 BTUs

Description

–
  • Approved for-Residential Garage, Workshop/Commercial Applications/Industrial Applications
  • Quick Glance Operation Status LED on bottom
  • Fast Access Hinged Door with Quarter Turn Latches
  • Speedy Repair 7 Segment Diagnostic LED and Single Gas Orifice
  • Adjustable Horizontal Air Delivery
  • Industry Best Warranty Program
  • Sleek Modern Styling
  • Easy 2 or 4 point mounting
  • Available Vertical Louvers and Downturn Nozzles for Enhanced Airflow Control
  • Close Mesh Fan Guard with 0.06 hp Open Drip Proof Motor

Specs

–
BTU Output:

43575/62250

Connection Size:

1/2"

Amperage:

3.7

BTU Input:

75000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy