Shop Limited Time Deals
Main product image of 13 SEER Value Series Condensing Unit (42,000 BTU/HR)
Magnifying glass
Hover image to zoom

13 SEER Value Series Condensing Unit (42,000 BTU/HR)

Brand:
Rheem
SKU:
13AJM42A01
Rating:
(0)
Q&A:
(1)
13 SEER Value Series Condensing Unit (42,000 BTU/HR)
Magnifying glass
Hover image to zoom
13AJM42A01 has been discontinued
Discontinued August 15, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
13 SEER Value Series Condensing Unit (42,000 BTU/HR)
Brand:
Rheem
SKU:13AJN42A01
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
42000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Ton
3.5

Description

When you look at these many features, you?ll see our Value Series 13-SEER Air Conditioners featuring R-410A refrigerant deliver quality and value.

Features:
  • CABINET OPTIONS - Choose between a painted louvered steel cabinet or mesh wrap.
  • FAN MOTOR MOUNT - The motor mount extends the service life of the fan and motor while reducing sound and vibration. Air is discharged upward away from bushes and shrubs. The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation.
  • BASE PAN - The base pan encourages drainage of condensation while reducing corrosion.
  • EASY SERVICE ACCESS - All controls are accessible by removing one service panel. Removable top grille provides access to the condenser fan motor, compressor and condenser coil.
Specifications:
  • 13 SEER
  • Voltage: 208-230V
  • Phase: Single
  • Capacity: 42,000 BTU/HR
  • Width: 31-5/8"
  • Length: 31-5/8"
  • Height: 27-15/16"
  • Cabinet: Full Metal Jacket
  • Refrigerant: R-410A

Specs

Cooling Capacity (BTU):

42000

Ton:

3.5

Voltage:

208/230V

SEER:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 13 SEER Value Series Condensing Unit (42,000 BTU/HR)
13 SEER Value Series Condensing Unit (42,000 BTU/HR)
SKU: 13AJM42A01
208/230V

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how big an area(square footage) will model 13AJM42A01 cool?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit provides 42,000 BTUs (3.5 tons) of cooling capacity. This space it will cover depends on the cooling requirements of the home.

Was this review helpful to you?