Apply to be a TradeMaster!
Main product image of High Definition Thermostat (GE: 2H/2C, HP: 4H/2C) - Communication Systems, 1HD-1298
Magnifying glass
Hover image to zoom

High Definition Thermostat (GE: 2H/2C, HP: 4H/2C) - Communication Systems, 1HD-1298

Brand:
Rheem
SKU:
1HD-1298
Rating:
(2)
Q&A:
(0)
High Definition Thermostat (GE: 2H/2C, HP: 4H/2C) - Communication Systems, 1HD-1298
Magnifying glass
Hover image to zoom
$720.69 each
In Stock
In Stock
Get 3 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable, 7 Day, 5-2 Day, Programmable

Description

–
  • High definition full color display with soft keys; customizable display colors and brightness
  • Sleek unique styling drives greater appeal to the homeowner
  • Easy to understand user interface; intuitive menu structure
  • Silver finish; also includes paintable white faceplate
  • Universal - Choice of 7 day, 5/2 day programmable, or non-programmable (Installer selectable)
  • Multi-level system warnings with details available to servicing contractor
  • Dehumidification and humidification control
  • Outdoor temperature display
  • Intelligent scheduling ramp-up/program anticipation
  • Auto air circulation control; adjustable anticipation; high and low temperature limits
  • USB connection for uploading of programming and configuration
  • Maintenance reminders
  • Compressor short cycle protection
  • 5-year limited warranty

Specs

–
User Interface:

Touchscreen

Features:

Keypad Lockout

Programmability:

Non-Programmable

7 Day

5-2 Day

Programmable

Changeover:

Auto

Options:

Large Display

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hard to find Thermostat

My 15 year old Rheem AC thermostat stopped working. Infamous communicating thermostat. Pretty much impossible mission. Supply House had proper replacement thermostat and pretty much saved me from having to replace entire AC.
New Guy
Miami Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plug and play

I had no choice but to replace the thermostat with the OEM. I was happy to find one and thank Supply House.com for having one in stock. Arrived right on time, when they said it would.
Janet
Orlando Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy