Shop Resideo Sale
Main product image of (-)0.86" WC (-)1.2" WC Dual Pressure Switch, 42-102056-03
Magnifying glass
Hover image to zoom

(-)0.86" WC (-)1.2" WC Dual Pressure Switch, 42-102056-03

Brand:
Rheem
SKU:
42-102056-03
Rating:
(1)
Q&A:
(0)
(-)0.86" WC (-)1.2" WC Dual Pressure Switch, 42-102056-03
Magnifying glass
Hover image to zoom
$41.21 each
In Stock
In Stock
Get 10 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
(-)0.86" WC (-)1.2" WC Dual Pressure Switch Features:
  • Each switch has two wiring terminals and one hose port
  • One switch is rated at -0.86" WC
  • The other switch is rated at -1.20" WC
  • Specs

    –
    Setpoint:

    (-)0.86" WC

    (-)1.2" WC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Very helpful.

    My pressure switch was on its way out. Guess it was outdated, and was not easy to cross reference. The representative was very helpful in finding the correct replacement. It arrived quickly. Works great now.
    Drum guy
    Detroit Michigan
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy