Apply to be a TradeMaster!
Main product image of Door Interlock Safety Switch, 42-21268-04
Magnifying glass
Hover image to zoom

Door Interlock Safety Switch, 42-21268-04

Brand:
Rheem
SKU:
42-21268-04
Rating:
(0)
Q&A:
(1)
Door Interlock Safety Switch, 42-21268-04
Magnifying glass
Hover image to zoom
$64.40 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Actuation: Push Button
  • Type: SPST - NO
  • Approximate Mounting Hole Width (in.): 17/32
  • Approximate Mounting Hole Height (in.): 1-1/8
  • Approximate Reset Position Length (From Face) (in.): 3/4
  • Approximate Operating Position Length (From Face) (in.): 17/32 - 21/32
  • Approximate Overtravel Position Length (From Face) (in.): 7/32
  • Voltage Rating (VAC): 120 / 230
  • Current Rating (A): 14.0 / 14.0
  • Electrical Connection Type: 1/4 in. Quick Connects
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The photo does not look like the 42-21268-04 Furnace Door Switch. I Need the Furnace Door Switch to replace one on a WeatherKing model GUWC040-AD2.

Asked by Andy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The picture is a stock photo of a Rheem part, so the image does not reflect the specific part number in question. To confirm the specific replacement part, the model and serial number off the unit would have to be provided.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy