Apply to be a TradeMaster!
Main product image of Door Switch, 42-22692-06
Magnifying glass
Hover image to zoom
Door Switch, 42-22692-06
Magnifying glass
Hover image to zoom
$10.84 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Actuation: Push Button
  • Type: SPST - NO
  • Approximate Mounting Hole Width (in.): 9/16
  • Approximate Mounting Hole Height (in.): 1-1/8
  • Approximate Reset Position Length (From Face) (in.): 1-1/4
  • Approximate Operating Position Length (From Face) (in.): 1-5/32 - 1-1/4
  • Approximate Overtravel Position Length (From Face) (in.): 17/32
  • Voltage Rating (VAC): 120 / 230
  • Current Rating (A): 13.8 / 13.8
  • Electrical Connection Type: 1/4 in. Quick Connects

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Parts Department

Great group of professionals to work with.
Luke
Chicago
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

OEM part fit perfect and arrived quickly.
Manager
Fort Worth, TX
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Our inventory on this particular switch was low and our current supplier was temporarily out of stock. So we gave SUPPLY HOUSE a try and received our order in two days. GREAT Service! We now have a new supplier!
Repair Service
Monroe, La
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

The safety switch was easily replaced after the original failed. It has worked fine for the past couple of months since it was purchased.
Jim G
Eugene OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right on Specification

The switch was exactly what I needed and arrived in a timely manner!
Big Stosh
Bellmawr,NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This switch worked like a charm

I needed to replace a switch on my AC unit and called Supply House and they made sure I got the correct replacement switch. Thank You
Hotel Man
Baton Rouge
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and quick installation!!

Part popped right in and was very easy to hook up.
Mr Bill
Nashville, TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Cannot tell you how fast and great the service was to get this! The phone person was as happy as I was to get the piece the next day! We were able to install immediately and not worry about running downstairs to get the heat rolling! Excellent price, superb delivery and great customer service!! A trifecta very hard to find!!!
Romibee
Long Island
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy