Apply to be a TradeMaster!
Main product image of SPST N/O Sequencing Relay (24V), 42-23116-01
Magnifying glass
Hover image to zoom

SPST N/O Sequencing Relay (24V), 42-23116-01

Brand:
Rheem
SKU:
42-23116-01
Rating:
(1)
Q&A:
(0)
SPST N/O Sequencing Relay (24V), 42-23116-01
Magnifying glass
Hover image to zoom
$20.03 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
SPST N/O Sequencing Relay (24V)

Features:
  • Mounting: Angle Bracket w/Two Mounting Holes
  • Heater Wattage/ Power Consumption: 24 VAC / 0.2A steady state / 0.9A maximum
  • Heater Voltage (V): 24
  • Contact Configuration: SPST - NO
  • No. of Poles: 1
  • On Timing - Pole 1 (seconds): 1-30
  • Off Timing - Pole 1 (seconds): 40-90
  • Connections: 1/4 in. Quick Connects
  • Motor FLA at 120V (A): Pole 1: 14
  • Motor LRA at 120V (A): Pole 1: 72
  • Pilot Duty Rating at 120V (VA): Pole 1: 125
  • Resistive Rating at 120V (A): Pole 1: 25
  • Motor FLA at 230V (A): Pole 1: 7
  • Motor LRA at 230V (A): Pole 1: 42
  • Pilot Duty Rating at 230V (VA): Pole 1: 125
  • Resistive Rating at 230V (A): Pole 1: 25
  • Motor FLA at 460V (A): Pole 1: 3
  • Motor LRA at 460V (A): Pole 1: 18
  • Pilot Duty Rating at 460V (VA): Pole 1: 125
  • Resistive Rating at 460V (A): Pole 1: 12.5

Specs

–
Voltage:

24V

Action:

SPST

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product

Works wonderfully. Would recommend to any one!
Ziggy
McAlester, Oklahoma
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy