Apply to be a TradeMaster!
Main product image of 1.11" W.C Pressure Switch, 42-24196-83
Magnifying glass
Hover image to zoom

1.11" W.C Pressure Switch, 42-24196-83

Brand:
Rheem
SKU:
42-24196-83
Rating:
(2)
Q&A:
(0)
1.11" W.C Pressure Switch, 42-24196-83
Magnifying glass
Hover image to zoom
$41.43 each
In Stock
In Stock
Get 41 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
42-24196-83 is an official OEM 1.11" W.C Pressure Switch for Rheem HVAC equipment.

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

-1.50" WC Pressure Switch, 42-24196-84
SKU: 42-24196-84
Rheem

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

Great service
Jay
46761
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

weatherking furnace parts

All the parts that I ordered were correct,due to the help I received from the staff that helped me. All parts came in good condition and were factory correct. Would recommend this company to anyone needing quality replacement parts for their furnace or air conditioner. Lastly the prices were the lowest found!
john
Sun City, Az
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy