Apply to be a TradeMaster!
Main product image of SPST Relay (24V), 42-25104-01
Magnifying glass
Hover image to zoom

SPST Relay (24V), 42-25104-01

Brand:
Rheem
SKU:
42-25104-01
Rating:
(1)
Q&A:
(0)
SPST Relay (24V), 42-25104-01
Magnifying glass
Hover image to zoom
$15.07 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
42-25104-01 is an official OEM SPST Relay (24V) for Rheem HVAC equipment.

Specs

–
Voltage:

24V

Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Direct replace for older Relay

This was a perfect replacement for older Rheem part number RHE42-22444-03
Rheem
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy