Apply to be a TradeMaster!
Main product image of DPDT Relay (24V), 42-25106-01
Magnifying glass
Hover image to zoom

DPDT Relay (24V), 42-25106-01

Brand:
Rheem
SKU:
42-25106-01
Rating:
(1)
Q&A:
(0)
DPDT Relay (24V), 42-25106-01
Magnifying glass
Hover image to zoom
$17.38 each
In Stock
In Stock
Get 6 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
42-25106-01 is an official OEM DPDT Relay (24V) for Rheem HVAC equipment.

Specs

–
Action:

DPDT

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly as advertise.

Exactly as advertise. Would purchase again
Mr. C
South Georgia
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy