Apply to be a TradeMaster!
Main product image of SPST N/O Sequencing Relay (24V), 425086
Magnifying glass
Hover image to zoom

SPST N/O Sequencing Relay (24V), 425086

Brand:
Rheem
SKU:
425086
Rating:
(1)
Q&A:
(0)
SPST N/O Sequencing Relay (24V), 425086
Magnifying glass
Hover image to zoom
$38.89 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
SPST N/O Sequencing Relay

There is a SPST switching contact for line voltage and a 24 volt coil to operate the relay. The delay is from 25-80 seconds on power-up and 50-100 seconds on shut off.

Specs

–
Voltage:

24V

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Correct part shipped quickly!

My wife called an gave their representative the part number of the part we needed, and they shipped the correct part within a few days. Good service.
Hairy Dog
Ohio
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy