Apply to be a TradeMaster!
Main product image of Dual Capacitor 40/3 MFD Round Style (370V), 43-25133-04
Magnifying glass
Hover image to zoom

Dual Capacitor 40/3 MFD Round Style (370V), 43-25133-04

Brand:
Rheem
SKU:
43-25133-04
Rating:
(1)
Q&A:
(0)
Dual Capacitor 40/3 MFD Round Style (370V), 43-25133-04
Magnifying glass
Hover image to zoom
$12.17 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
40/3 MFD

Description

–
Product Specifications:
  • Capacitance (1) (uF): 40
  • Capacitance (2) (uF): 3
  • Dimension A (in.): 2"
  • Dimension B (in.): 2.125"
  • Dimension C (in.): 4" (max.)
  • Connections: 1/4" Quick Connects
  • Specs

    –
    Voltage:

    370V

    MFD:

    40/3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    the last one lasted 17 years

    I used this device to replace the non-functioning one on my heat pump the device works just fine ,BUT I had difficulty knowing which wire to connect to which connection. The old one was color coded but the new not. after about 5 different tries I did get it connected correctly . it works fine, price was right, shipping was on time.Thank You
    Utube bumbler
    Fredericksburg
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy